Slip Hook, Alloy Steel, G80, 14000 lb.

CM| Zoro #: G2192994| Mfr #: M3509A

$186.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192994 Mfr #: M3509A
Includes: LatchItem: Slip Hook
Finish: PaintedFor Use With: Larger Couplers and An Optional Latch
Material: Alloy steelColor: RED
Grade: 80Attachment Type: Swivel
Working Load Limit: 14, 000 lb.Dimension B: 9-5/8"
Diameter: 1"Dimension C: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Swivel, Working Load Limit 14, 000 lb., Dimension B 9-5/8 In., Dimension C 2-3/4 In., Diameter 1 In., Red, Finish Painted, For Use With Larger Couplers and An Optional Latch, Includes Latch

Product Reviews

Save 15%. Sign up for Z-mail.