Slip Hook, Alloy Steel, G80, 3000 lb.

CM |Zoro #: G1286862|Mfr #: M3503A

$46.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286862 Mfr #: M3503A
Includes: LatchItem: Slip Hook
Finish: PaintedFor Use With: Larger Couplers and An Optional Latch
Material: Alloy SteelColor: Red
Grade: 80Attachment Type: Swivel
Working Load Limit: 3, 000 lb.Dimension B: 5-7/16"
Diameter: 1/2"Dimension C: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Swivel, Working Load Limit 3, 000 lb., Dimension B 5-7/16 In., Dimension C 1-1/2 In., Diameter 1/2 In., Red, Finish Painted, For Use With Larger Couplers and An Optional Latch, Includes Latch

Product Reviews

Save 15% when you sign up for Z-mail.