Slip Hook, Carbon Steel, G30, Clevis

CM |Zoro #: G1572356|Mfr #: M6906AZ

$12.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572356 Mfr #: M6906AZ
Attachment Type: ClevisItem: Slip Hook
Working Load Limit: 2650 lb.Trade Size: 3/8"
Grade: 30Material: Carbon Steel
Finish: GalvanizedStandards: ASTM and NACM
Dimension B: 3-3/64"Color: Yellow
Dimension C: 7/16"Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Carbon Steel, Grade 30, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 2650 lb., Dimension B 3-3/64 In., Dimension C 7/16 In., Yellow, Finish Galvanized, For Use With Grade 30 Chain, Standards ASTM and NACM

Product Reviews

Save 15% when you sign up for Z-mail.