Slip Hook, Carbon Steel, G70, Clevis

CM| Zoro #: G2078194| Mfr #: m6905az

$11.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078194 Mfr #: m6905az
Attachment Type: ClevisItem: Slip Hook
Working Load Limit: 4700 lb.Trade Size: 5/16"
Grade: 70Material: Carbon Steel
Finish: GalvanizedStandards: ASTM and NACM
Dimension B: 2-29/32"Color: Yellow
Dimension C: 3/8"Country of Origin (subject to change): United States

Product Description

Slip Hook, Material Carbon Steel, Grade 70, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 4700 lb., Dimension B 2-29/32 In., Dimension C 3/8 In., Yellow, Finish Galvanized, Standards ASTM and NACM

Product Reviews

Save 15%. Sign up for Z-mail.