Shop Alternate Products
This Product is Discontinued
Cm
Slip Hook, Steel, G100, Clevis, 15000 lb. (Discontinued)
Mfr # 616015
Zoro # G0729732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Grade 100
- Hook Attachment Type Clevis
- Trade Size 1/2 in
- Working Load Limit 15,000 lb