Slip Hook, Steel, G100, Clevis, 8800 lb.

CM| Zoro #: G2424816| Mfr #: 658719

$69.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424816 Mfr #: 658719
Grade: 100Standards: ASTM, OSHA and NACM
Item: Slip HookWorking Load Limit: 8, 800 lb.
Trade Size: 3/8"Material: Steel
Finish: OrangeAttachment Type: Clevis
Color: OrangeCountry of Origin (subject to change): United States

Product Description

Slip Hook, Material Steel, Grade 100, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 8, 800 lb., Orange, Finish Orange, For Use With Grade 100 Chain, Standards ASTM, OSHA and NACM

Product Reviews

Save 15%. Sign up for Z-mail.