Steel Bottom Hook Assy, for 4ZW55, etc.

CM| Zoro #: G0440203| Mfr #: 22844

$225.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook with Latch
Item: Lower Hook
For Use With: 622 Hand Chain Hoist 3T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440203 Mfr #: 22844
Includes: Hook with LatchItem: Lower Hook
For Use With: 622 Hand Chain Hoist 3TFor Use With Mfr. Model Number:
Type: Country of Origin (subject to change): China

Description

Steel Bottom Hook Assy. For Use With G1308133, G3473714, & G0246066 (CM manual chain hoist model # 2214, 2223, 2259).

Reviews