Steel Bottom Hook Assy, for 5W559, etc.

CM| Zoro #: G0835834| Mfr #: 22831

$164.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook with Latch
Item: Lower Hook
For Use With: 622 Hand Chain Hoist 2T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835834 Mfr #: 22831
Includes: Hook with LatchItem: Lower Hook
For Use With: 622 Hand Chain Hoist 2TFor Use With Mfr. Model Number:
Type: Country of Origin (subject to change): China

Description

Steel Bottom Hook Assy. For Use With G1582551, G2667375, & G1445105 (CM manual chain hoist model # 2258, 2233, 2213).

Reviews