Steel Top Hook Assy, for 5UT28, etc.

CM| Zoro #: G1330935| Mfr #: 400272

$118.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook with Latch
Item: Upper Hook
For Use With: 656 1T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330935 Mfr #: 400272
Includes: Hook with LatchItem: Upper Hook
For Use With: 656 1TFor Use With Mfr. Model Number:
Type: Country of Origin (subject to change): China

Description

Steel Top Hook Assy, For Use With G1000422, G0897863, & G0341713

Reviews