Steel Top Hook Assy, for 5W556, etc.

CM| Zoro #: G1290466| Mfr #: 22923

$112.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook with Latch
For Use With Mfr. Model Number: 622 Hand Chain Hoist 1/2T
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290466 Mfr #: 22923
Includes: Hook with LatchFor Use With Mfr. Model Number: 622 Hand Chain Hoist 1/2T
Type: -Item: Upper Hook
For Use With: 622 Hand Chain Hoist 1/2TCountry of Origin (subject to change): China

Description

Steel Top Hook Assembly, Includes -, Type -, For Use With Mfr. No. 2255, 2208 & 2231

Reviews