Electric Chain Hoist, 1000 lb., 10 ft.

CM VALUESTAR| Zoro #: G1463436| Mfr #: 2403

$2,475.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463436 Mfr #: 2403
Item: Electric Chain HoistHoist Mount: Hook Mounted - No Trolley
Amps @ Low Volts: 10.5Finish: Powder Coated
Color: OrangeHoist Lift: 10 ft.
Lift Speed: 16 fpmBrake: Regenerative
Housing Length: 16-1/16"Voltage: 115
Clutch: Overload LimitingMotor HP: 0.5
Load Capacity: 1000 lb.Housing Depth: 6-1/8"
Min. Between Hooks: 14-1/4"Housing Width: 8-3/4"
Number of Speeds: 1Control Cord: 6 ft.
Control: Ergonomic NEMA 4 115V Push Button Control PendantThermal Protection: No
Standards: OSHAElectric Hoist Item: Chain Hoist
Lubrication: Non-Oxidizing GreaseClassification: H3
Phase: 1Hoist Lift: 10 ft.
Lift Speed: 16 fpmMotor HP: 0.5
Voltage: 115Amps @ Low Volts: 10.5
Control Cord: 6 ft.Min. Between Hooks: 14-1/4"
Housing Length: 16-1/16"Housing Width: 8-3/4"
Housing Depth: 6-1/8"Country of Origin (subject to change): Unknown

Product Description

Chain Hoist, Load Capacity 1000 lb., Hoist Lift 10 ft., Classification H3, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.5, Voltage 115, 1 Phase, Min. Between Hooks 14-1/4 In., 10.5 Amps @ Low Volts, Housing Depth 6-1/8 In., Housing Length 16-1/16 In., Housing Width 8-3/4 In., Brake Regenerative, Clutch Overload Limiting, Control Ergonomic NEMA 4 115V Push Button Control Pendant, Control Cord 6 ft., Orange, Finish Powder Coated, Lubrication Non-Oxidizing Grease, Thermal Protection No
Save 15%. Sign up for Z-mail.