15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Electric Chain Hoist, 2000 lb., 10 ft.

CM VALUESTAR| Zoro #: G1791316| Mfr #: 2407

$1,936.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791316 Mfr #: 2407
Electric Hoist Item: Chain HoistColor: Orange
Standards: OSHAFinish: Powder Coated
Hoist Mount: Hook Mounted - No TrolleyClutch: Overload Limiting
Thermal Protection: NoLubrication: Non-Oxidizing Grease
Control: Ergonomic NEMA 4 115V Push Button Control PendantBrake: Regenerative
Item: Electric Chain HoistNumber of Speeds: 1
Phase: 1Hoist Lift: 10 ft.
Lift Speed: 16 fpmMotor HP: 1
Voltage: 115Amps @ Low Volts: 12.3
Control Cord: 6 ft.Min. Between Hooks: 15-9/16"
Housing Length: 20-3/16"Housing Width: 12-11/16"
Housing Depth: 7-5/8"Load Capacity: 2000 lb.
Classification: H3Country of Origin (subject to change): Unknown

Product Description

Chain Hoist, Load Capacity 2000 lb., Hoist Lift 10 ft., Classification H3, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 1, Voltage 115, 1 Phase, Min. Between Hooks 15-9/16 In., 12.3 Amps @ Low Volts, Housing Depth 7-5/8 In., Housing Length 20-3/16 In., Housing Width 12-11/16 In., Brake Regenerative, Clutch Overload Limiting, Control Ergonomic NEMA 4 115V Push Button Control Pendant, Control Cord 6 ft., Orange, Finish Powder Coated, Lubrication Non-Oxidizing Grease, Thermal Protection No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.