Electric Chain Hoist, 500 lb., 15 ft.

CM VALUESTAR| Zoro #: G0642747| Mfr #: 2402B

$1,570.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642747 Mfr #: 2402B
Electric Hoist Item: Chain HoistColor: Orange
Housing Width: 8-3/4"Housing Depth: 6-1/8"
Housing Length: 16-1/16"Standards: OSHA
Finish: Powder CoatedMin. Between Hooks: 14-1/4"
Hoist Mount: Hook Mounted - No TrolleyClutch: Overload Limiting
Thermal Protection: NoLubrication: Non-Oxidizing Grease
Control: Ergonomic NEMA 4 115V Push Button Control PendantBrake: Regenerative
Item: Electric Chain HoistLift Speed: 16 fpm
Number of Speeds: 1Phase: 3
Hoist Lift: 15 ft.Lift Speed: 16 fpm
Motor HP: 0.25Voltage: 230/460
Amps @ Low Volts: 1.6Control Cord: 11 ft.
Min. Between Hooks: 14-1/4"Housing Length: 16-1/16"
Housing Width: 8-3/4"Housing Depth: 6-1/8"
Load Capacity: 500 lb.Classification: H4
Country of Origin (subject to change): Unknown

Product Description

Chain Hoist, Load Capacity 500 lb., Hoist Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 16 fpm, Motor HP 0.25, Voltage 230/460, 3 Phase, Min. Between Hooks 14-1/4 In., 1.6 Amps @ Low Volts, Housing Depth 6-1/8 In., Housing Length 16-1/16 In., Housing Width 8-3/4 In., Brake Regenerative, Clutch Overload Limiting, Control Ergonomic NEMA 4 115V Push Button Control Pendant, Control Cord 11 ft., Orange, Finish Powder Coated, Lubrication Non-Oxidizing Grease, Thermal Protection No

Product Reviews

Save 15%. Sign up for Z-mail.