Web Sling Shackle, 22500 lb.

CM |Zoro #: G2475453|Mfr #: M706A

$62.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2475453 Mfr #: M706A
Pin Material: Alloy SteelFinish: Galvanized
Sling Width: Upto 6"Item: Web Sling Shackle
Body Material: Alloy SteelWorking Load Limit: 22, 500 lb.
Body Size: 1-1/8"Width Between Eyes: 6"
Standards: ASTM A153, DIN and ASTM A952Pin Style: Bolt, Nut, and Cotter Pin
Pin Dia.: 1-1/8"Country of Origin (subject to change): United States

Product Description

Web Sling Shackle, Pin Style Bolt, Nut, and Cotter Pin, Working Load Limit 22, 500 lb., Width Between Eyes 6 In., Pin Dia. 1-1/8 In., Body Size 1-1/8 In., Sling Width Upto 6 In., Body Material Alloy Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, DIN and ASTM A952

Product Reviews

Save 15% when you sign up for Z-mail.