20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Web Sling Shackle, Round Pin, 13000 lb.

CM| Zoro #: G2325093| Mfr #: M703

$34.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325093 Mfr #: M703
Pin Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Finish: GalvanizedSling Width: Upto 6"
Body Material: Carbon SteelItem: Web Sling Shackle
Pin Style: RoundWorking Load Limit: 13, 000 lb.
Body Size: 3/4"Width Between Eyes: 3"
Standards: ASTM A153, Federal RR-C271DPin Dia.: 7/8"
Country of Origin (subject to change): United States

Product Description

Web Sling Shackle, Pin Style Round, Working Load Limit 13,000 lb., Width Between Eyes 3 In., Pin Dia. 7/8 In., Body Size 3/4 In., Sling Width Upto 6 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15%. Sign up for Z-mail.