Web Sling Shackle, Round Pin, 8000 lb.

CM| Zoro #: G1866855| Mfr #: M702

$29.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866855 Mfr #: M702
Pin Material: Alloy SteelStandards: ASTM A153, Federal RR-C271D
Finish: GalvanizedSling Width: Upto 6"
Body Material: Carbon SteelItem: Web Sling Shackle
Pin Style: RoundWorking Load Limit: 8, 000 lb.
Body Size: 5/8"Width Between Eyes: 2"
Standards: ASTM A153, Federal RR-C271DPin Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

Web Sling Shackle, Pin Style Round, Working Load Limit 8, 000 lb., Width Between Eyes 2 In., Pin Dia. 3/4 In., Body Size 5/8 In., Sling Width Upto 6 In., Body Material Carbon Steel, Finish Galvanized, Pin Material Alloy Steel, Standards ASTM A153, Federal RR-C271D

Product Reviews

Save 15%. Sign up for Z-mail.