Adapter Fitting, ABS, 3/4 In OD, 1/4-18

CMI| Zoro #: G2180674| Mfr #: 2ZJJ3

$2.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180674 Mfr #: 2ZJJ3
Includes: -Item: Adapter Fitting
Inside Dia. (In.): 3/8Working Pressure (PSI): 225
For Use With: -Length: -
Material: BrassColor: -
Type: -Standards: DOT
Outside Dia. (In.): 3/4Temp. Range: -
Male Thread (In.): 1/4-18Country of Origin (subject to change): China

Product Description

Adapter Fitting, ABS, Inside Dia 3/8 In, Outside Dia 3/4 In, Working Pressure 225 PSI, Male Thread 1/4-18 In, Material Brass, Standards DOT

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.