Glad Hand Fitting, Emergency

TRAMEC SLOAN| Zoro #: G0893295| Mfr #: 35033

$14.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893295 Mfr #: 35033
Standards: SAE J318Color: Blue
Port Size (In.): 1/2Type: Service
Material: Cast-ironItem: Gladhand
Country of Origin (subject to change): China

Product Description

Gladhand, Service, Cast-Iron Material, Port Size (In.) 1/2, Blue, SAE J318 Standards, Includes Polyurethane Seal

Product Reviews

Save 15%. Sign up for Z-mail.