Glad Hand Fitting, Service, Silver

TRAMEC SLOAN| Zoro #: G1514186| Mfr #: 35032

$12.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514186 Mfr #: 35032
Standards: SAE J318Port Size (In.): 1/2
Type: EmergencyMaterial: Cast-iron
Item: GladhandIncludes: Polyurethane Seal
Color: REDCountry of Origin (subject to change): Taiwan

Product Description

Gladhand, Emergency, Cast-Iron Material, Port Size (In.) 1/2, Red, SAE J318 Standards, Includes Polyurethane Seal
Save 15%. Sign up for Z-mail.