Tramec Sloan

Glad Hand Fitting, Silver


$66.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Dummy
  • Material Steel
  • Color Silver
  • Standards SAE J318
  • Includes Security Cable
See all product information