20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Male Insert Fitting, 1/2-14, Brass

CMI| Zoro #: G1777483| Mfr #: 2ZJG9

$6.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1777483 Mfr #: 2ZJG9
Includes: CouplerItem: Male Insert Fitting
Working Pressure (PSI): 225For Use With: -
Length: -Material: Brass
Color: -Type: -
Standards: DOTTemp. Range: -
Outside Dia. (In.): 3/4Male Thread (In.): 1/2-14
Inside Dia. (In.): 3/8Country of Origin (subject to change): China

Product Description

Male Insert Fitting, Inside Dia 3/8 In, Outside Dia 3/4 In, Working Pressure 225 PSI, Male Thread 1/2-14 In, Material Brass, Standards DOT, Includes Coupler

Product Reviews

Save 15%. Sign up for Z-mail.