Cmt
12" ITK General Purpose Saw Blade
- Zoro #: G6093390
- Mfr #: 251.045.12
Hover or click to zoom Tap to zoom
Key Features
- Item: ITK General Purpose Saw Blade,12" Dia
- Blade Dia.: 12"
$45.97
Subtotal: $45.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cmt #251.045.12 Specifications
- Zoro #: G6093390
- Mfr #: 251.045.12
- Item: ITK General Purpose Saw Blade,12" Dia
- Blade Dia.: 12"
- Country of Origin (subject to change): France
Description
This blade features a thin kerf, which makes it ideal for saws that are a bit underpowered, but at the same time this tool delivers great performance. You will be satisfied with the excellent price/quality ratio. The laser cut heavy-duty blade plate is hardened to allow for great resistance (46-48 Rockwell in hardness) and features expansion slots to reduce noise and anti-vibration design. The teeth are made of micrograin carbide to ensure long-lasting cutting performance and deliver smooth cut on wood and wood products. These are brazed to the blade body through a special trimetallic bond (copper-silver-copper), so that longer cut performance and resistance are guaranteed. Blade is delivered in a unique CMT plastic case.
Reviews of Cmt #251.045.12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade 254.056.07
- CMT 10" Plastic Blade 222.080.10
- CMT 10" ITK Combo Circular Saw Blade 256.050.10
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore P10060S
- CMT 24-Teeth Ripping Blade 201.024.10
- CMT 8", 60-Teeth Melamine/Fine Cut 210.060.08
- CMT 5-3/8" Dry Cut Blade 226.030.05
- CMT Non-Ferrous For Festool, 30mm Bore 296.210.64M
- CMT 7-1/4" ITK-Plusmond Saw Blade 236.004.07
- KETT TOOL 1-3/4X60 Saw Blades 157-36 157-36
- FESTOOL 60 T UNIVERSAL BLADE 495388
- Cmt Circular Saw Blades