Skip to Main Content
customer-service Help
Cmt

8-1/4" ITK Combo Circular Saw Blade

Feedback Help us improve our product images
$34.27
  • Item: ITK Combo Circular Saw Blade,8-1/4" Dia
  • Blade Dia.: 8-1/4"
  • Country of Origin (subject to change): France
See full product details
Orders over $75 ship free.
Total: $34.27

Cmt #256.035.08 Specifications

  • Item: ITK Combo Circular Saw Blade,8-1/4" Dia
  • Blade Dia.: 8-1/4"
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

This blade features a thin kerf, which makes it ideal for saws that are a bit underpowered, but at the same time this tool delivers great performance. You will be satisfied with the excellent price/quality ratio. The laser cut heavy-duty blade plate is hardened to allow for great resistance (46-48 Rockwell in hardness) and features expansion slots to reduce noise and anti-vibration design. The teeth are made of micrograin carbide to ensure long-lasting cutting performance and deliver smooth cut on wood and wood products. These are brazed to the blade body through a special trimetallic bond (copper-silver-copper), so that longer cut performance and resistance are guaranteed. Blade is delivered in a unique CMT plastic case.

Reviews of Cmt #256.035.08