Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8", 24-Teeth Precision Dado

  • Zoro #: G6093199
  • Mfr #: 230.524.08
No Product Image Available
$202.34
  • Blade Dia.: 8"
  • Number of Teeth: 24
  • Item: Precision Dado, 8"X24X5/8"
See full product details
This item ships free.

Cmt #230.524.08 Specifications

  • Zoro #: G6093199
  • Mfr #: 230.524.08
Blade Dia.: 8" Number of Teeth: 24
Item: Precision Dado, 8"X24X5/8" Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

CMT’s Precision Dado Set is designed to set a new standard in performance and is now available in 8” diameter. To be used on underpowered saws. Ideal for any cabinetshop, this dado features: anti-kickback design to reduce the possibility of overfeeding that can occur when cutting mass material, splinter-resistant cuts in veneer plywood, melamine and hard or soft woods. Included are four-tooth chippers that keep the cut flat & virtually free from tear out and 3/32” chipper made especially for undersized plywood. You will also have shim sets to achieve cuts between 1/4” and 29/32”. The negative hook angle allows for a less aggressive and smoother cut. Delivered in Sturdy reusable carrying case.

Reviews of Cmt #230.524.08