Cmt
Chrome Heavy Duty Glue Ripping Saw Blades - D 12 305 mm - T 36 - B 1 - K .0126 - P .087
- Zoro #: G606134052
- Mfr #: 203.636.12
Hover or click to zoom Tap to zoom
Key Features
- Width: 13.78 in
- Thickness: 0.47 in
- Tool Weight: 0.99
- Length: 13.78 in
$91.01
Subtotal: $91.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cmt #203.636.12 Specifications
- Zoro #: G606134052
- Mfr #: 203.636.12
- UPC #: 664252047918
- Width: 13.78 in
- Thickness: 0.47 in
- Tool Weight: 0.99
- Length: 13.78 in
- Country of Origin (subject to change): Italy
Description
CMT's chrome heavy duty ripping gluing saw blade is for heavy-duty glue line rip cuts with an exceptional finish for cuts in softwoods, hardwoods, and plywoods and can be used on radial arm saws, miter saws, table and special saws. All prices are per single blade unless an item number has a dash(-) and then a number at the end which designates the number of included blades. CMT's Chrome Blades - designed for professional woodworkers who require high precision and durability from their saw blades. Special chrome carbide reduces tooth abrasion, whereas the chrome plated body protects against rust, corrosion and longlasting performance. Teeth are made from a specially formulated industrial chromium micrograin carbide which stays sharper longer by reducing cutting edge abrasion, improving cut quality and tool life. Size Legend (in inches unless otherwise noted): D = Diameter (inches and/or mm) T = Tooth Count B = Bore (inches or mm) K = Tooth Thickness (inches) P = Blade Thickness (inches) Technical Info: CMT products are manufactured for industrial applications and woodworking cutting tools are utilized by world leading furniture makers, kitchen manufacturers and CNC machinery manufacturers. Because of our intense investment in advanced production technology, CMT is able to offer industrial tooling at an affordable price to an ever growing following of cabinet makers, contractors and woodworkers as well our manufacturing customers.
Reviews of Cmt #203.636.12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CMT 1" Bore ITK Melamine & Ultra Finish Saw Blade, 12" x 96 Teeth P12096
- CMT 10" Plastic Blade 222.080.10
- CMT Scoring Blade, 300MM Dia, 4.3-5.5MM Kerf 288.300.48T
- CMT 12", 72-Teeth Cut Off Blade 205.072.12
- CMT Orange Chrome FINE Finish Blade 12" x T80 ATB 285.680.12
- CMT 8", 24-Teeth Precision Dado 230.524.08
- CMT 7-1/4" Dry Cut Blade 226.048.07
- CMT 7-1/4" ITK-Plusmond Saw Blade 236.004.07
- CMT 12" Dry Cut Blade 226.060.12
- IRWIN INDUSTRIAL TOOL 10 60T Circ Saw Blade 15370
- KETT TOOL 3-1/2X80 Saw Blades 157-88 157-88
- Cmt Circular Saw Blades