Cmt
Compound Miter Blade, 10"dia, 80Edge, 5/8"
- Zoro #: G6092742
- Mfr #: 219.080.10
Hover or click to zoom Tap to zoom
Key Features
- Item: Compound Miter Blade,10"Dia,80Edge,5/8"
$103.37
Subtotal: $103.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cmt #219.080.10 Specifications
- Zoro #: G6092742
- Mfr #: 219.080.10
- Item: Compound Miter Blade,10"Dia,80Edge,5/8"
- Country of Origin (subject to change): France
Description
Industrial PTFE-coated saw blades represent a great choice for the shop that keep their blades running all day, every day. This blade features a laser-cut heavy-gauge plate made of German Steel (46-48 Rockwell in hardness) to guarantee great cutting performance, also in saws with lots of power. The teeth are made of micrograin carbide brazed to the blade body through a special tri-metal metallic bond (copper-silver-copper) to last longer and deliver smooth cuts. The negative hook angle limits splintering and "climbing". In addition this tool features expansion slots to reduce noise, along with anti-vibration design. Bladeâ€TMs Non-Stick PTFE Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Manufactured following precise procedures and perfectly balanced, this quality blade is delivered in unique CMT plastic case.
Reviews of Cmt #219.080.10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CMT 12" ITK-Plusmond Saw Blade 236.008.12
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 285.660.10
- CMT 12" Stainless Steel Blade 226.580.12
- CMT 8", 60-Teeth Melamine/Fine Cut 210.060.08
- CMT 10", 80-Teeth Melamine/Fine Cut 210.080.10
- CMT 14" Stainless Steel Blade 226.590.14
- CMT 14", 90-Teeth Dry Cut Blade 226.090.14
- CMT 250mm Industrial Laminated/Chipboard Blade 281.060.10M
- CMT 7-1/4" ITK-Plusmond Saw Blade 236.004.07
- DIABLO Tooth Aluminum Cutting Saw Blade, 5-1/2 D055050NMX
- FESTOOL TS75 PANTHER SAW BLADE 495378
- Cmt Circular Saw Blades