Cmt
Dowel Drill, Left, 2mm dia., 70mm L
Mfr # 311.020.22
Zoro # G6096498
$17.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L 306.100.11
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped 838.317.11
- CMT Roundover Bit, 1/2-Inch Shank, 1-1/2-Inch Radius 838.996.11
- CMT Dowel Drill, Rght, 8mm dia., 57.5mm L 308.080.11
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length 806.127.11
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. 302.000.01
- CMT Dwl Drill For Thrgh Hole, Rght, 7mm dia. 314.070.11
- CMT Dowel Drill, Rght, 7mm dia., 30mm Cut L 308.070.11
- CMT Cmt Cmt811.127.11B .50 In. Dia Pattern Bit CMT811.127.11B
- FREUD Double Flute Straight Bit, 5 dia. 04-512
- FREUD Double Fillet Ogee Bit (Quadra-Cut), 1-5 99-003
- Cmt Router Bits