Cmt
Dowel Drill, Left, 8.2mm dia., 27mm Cut L
- Zoro #: G6095929
- Mfr #: 310.082.12
Key Features
- Item: Dowel Drill,Left,8.2MM Dia,27MM Cut L
$15.85
Subtotal: $15.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cmt
- MFR #310.082.12
- Zoro #G6095929
- Country of OriginItaly
- Category Router Bits
Details
Item | Dowel Drill,Left,8.2MM Dia,27MM Cut L |
Description
Made of super-strength steel, spiral portion coated with orange PTFE, HWM head with precision balanced center point. 2 Cutting edges, 2 spurs, 2 spiral flutes, parallel shank with driving flat and length adjusting screw.
Reviews of Cmt #310.082.12
Explore more
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank 855.804.11B
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. 811.682.11
- CMT Molding System, 1-1/4-Inch Diameter, 1/2-Inch Shank 856.851.11
- CMT Plunge Ogee Bit with Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter 848.817.11B
- CMT , Straight Bit, 1/2-Inch Shank, 11.1mm Diameter 812.611.11
- CMT Drawer Lock Bit, 1/2-Inch Shank, 2-Inch Diameter, Carbide-Tipped 855.502.11
- CMT Dowel Drill, Rght, 15mm dia., 57.5mm L 308.150.11
- CMT Dowel Drill, Rght, 8mm dia., 27mm Cut L 310.080.11
- CMT Dwl Drill For Thrgh Hole, Left7mm dia. 314.070.12
- CMT Dowel Drill, Left, 1/4" dia., 43mm Cut L 309.064.12
- VERMONT AMERICAN Router Bit 1/4R Ogee 23150
- Cmt Router Bits