Cmt
Multi-Purpose Hole Saw, 2-1/4"
- Zoro #: G6101230
- Mfr #: 550-057
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material: Carbide Tipped
- Application: Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Saw Dia.: 2-1/4"
- Item: Multi-Purpose Hole Saw, 2-1/4"
- Hole Saw Product Grouping: Hole Saws
$23.66
Subtotal: $23.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Details
Primary Saw Application | Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks |
Tooth Material | Carbide Tipped |
Application | Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness) |
Saw Dia. | 2-1/4" |
Item | Multi-Purpose Hole Saw, 2-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Multi-Purpose Hole Saw, 2-1/4 In.
Reviews of Cmt #550-057
Explore more
- CMT Multi-Purpose Hole Saw, 1-9/16" 550-040
- CMT Multi-Purpose Hole Saw, 2-3/16" 550-056
- CMT Multi-Purpose Hole Saw, 3-5/32" 550-080
- CMT Multi-Purpose Hole Saw, 3" 550-076
- CMT Multi-Purpose Hole Saw, 1-3/16" 550-030
- CMT Multi-Purpose Hole Saw, 5-1/4" 550-133
- STARRETT 3-1/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose MPH0314
- BOSCH 3-3/8" Bi-Metal STP Hole Saw US HB338
- RUKO 2" Bi-Metal HSSE-Co8 Hole Saw 126051
- FREUD/DIABLO Dhs2500 High Performance Hole Saw DHS2500
- DEWALT HOLE SAW STANDARD 1 1/4" (32MM) DWD180020
- Cmt Hole Saws