Cmt
Multi-Purpose Hole Saw, 2-3/16"
- Zoro #: G6101273
- Mfr #: 550-056
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Soft Tiles, Wood and MDF, PVC, Fiberglass, Masonry, Bricks
- Tooth Material: Carbide Tipped
- Application: Soft, Hardwood and Plywood, Chipboard, MDF, Veneered, Laminated and Table Top (Pre-Drill The Laminate/Melamine by Using Left-Hand Rotation for Clean Finishing), Gypsum, Plasterboard, Fibercement Board, Eternit, Plastics (Trespa, PVC, Nylon, Polyester), Fiberglass and Acrylic Glass, Soft Tiles (Surface Hardness 6 Mohs), Solid Bricks and Bricks with Cavities, Aerated Concrete Blocks, Lightweight Aggregate Blocks and Breeze Blocks, Soft Density Lime-Sandstone Building Blocks (Max 30 N/Mm2 Hardness)
- Hole Saw Product Grouping: Hole Saws
$26.95
Subtotal: $26.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CMT Multi-Purpose Hole Saw, 1-1/8" 550-029
- CMT Multi-Purpose Hole Saw, 3-1/4" 550-083
- CMT Multi-Purpose Hole Saw, 1-3/4" 550-044
- CMT Multi-Purpose Hole Saw, 1-9/16" 550-040
- CMT Multi-Purpose Hole Saw, 2-1/2" 550-064
- CMT Multi-Purpose Hole Saw, 3-5/32" 550-080
- CMT Multi-Purpose Hole Saw, 1-3/8" 550-035
- MILWAUKEE TOOL 1-7/8" Hole Dozer Bi-Metal Hole Saw 49-56-9623
- DRILL AMERICA 1-11/16" Carbide Tipped Hole Cutter 1" Depth of Cut CTH1687
- L.H. DOTTIE L.H. Dottie 2-3/8'' Bi Metal Variable Pitch Hole Saw VP38
- L.H. DOTTIE L.H. Dottie 13/16'' Bi Metal Variable Pitch Hole Saw VP13
- Cmt Hole Saws