Coast

SP100 Diamond Sharpener

Coast SP100 Diamond Sharpener SP100
Hover or click to zoom Tap to zoom
  • Length: 3.75
  • Height: N/A
  • Width: 0.85
  • Color: Black
  • Material: Stainless Steel
  • Weight: 0.18
  • Country of Origin (subject to change): China
See full product details
$7.98

Must order in multiples of 6


Subtotal: $47.88

Coast #SP100 Specifications

  • Length: 3.75
  • Height: N/A
  • Width: 0.85
  • Color: Black
  • Material: Stainless Steel
  • Weight: 0.18
  • Country of Origin (subject to change): China

Description

Reviews of Coast #SP100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.