Coastal Pet
Rascals Latex Frog 3"
- Zoro #: G4781037
- Mfr #: 2563

Tap to zoom
Hover or click to zoom
$8.40
Must order in multiples of 10
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $84.00
Coastal Pet #2563 Specifications
- Zoro #: G4781037
- Mfr #: 2563
- Country of Origin (subject to change): China
Description
Latex is the natural choice for puppies and dogs. Designed to massage the gums, satisfy the urge to chew or offer a fetching good time!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Coastal Pet #2563
Explore more
- Coastal Pet Train Right Deluxe Silent Whistle 2603
- Coastal Pet Rascals Vinyl Doggie Newspaper 6.5" 2599
- Coastal Pet Safari Long Tooth Undercoat Rake 2449
- Coastal Pet Rascals Latex Small Tennis Shoe 3.5" 2567
- Coastal Pet Rascals Vinyl Bone 3.5" 2589
- Coastal Pet Safari Double Sided Flea Comb 2453
- Coastal Pet Safari Styptic Powder .5 oz. 2447
- Coastal Pet Rascals Latex Pig 6.25" 2582
- Aquapaw Pet Feeder Cats/Dogs 4Oz AP.200
- Petlinks Supreme Soother 42x30x10 Pet Bed, Large, Gray 49953-99995-002
- Chuckit Tri Bumper Dog Toy Med 052062
- Coastal Pet Pet Grooming & Health