Coastwide Professional
Hardwound Roll Towel 1, Natural, 6 PK
- Zoro #: G103551741
- Mfr #: CW20181
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound Roll Towel
- Color: Natural
- Paper Towel Width: 7.87"
- Ply: 1
- Material: Paper
- Overall Length: 800 ft
- Container Type: Roll
- Length: 800 ft
$64.08
Pk of 6, $10.68/ea
Subtotal: $64.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Coastwide Professional #CW20181 Specifications
- Zoro #: G103551741
- Mfr #: CW20181
- Paper Towel Type: Hardwound Roll Towel
- Color: Natural
- Paper Towel Width: 7.87"
- Ply: 1
- Material: Paper
- Overall Length: 800 ft
- Container Type: Roll
- Length: 800 ft
- Standards: Green Seal Certified
- Weight: 28
- Country of Origin (subject to change): United States
Description
Strong and durable for wiping up spills or cleaning liquids, but are soft for drying hands on a frequent daily basis. Designed to fit most universal towel dispensers.
Reviews of Coastwide Professional #CW20181
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- COASTWIDE PROFESSIONAL Multi-Fold Paper Towels, 9.5 x 9.25, White, 250 Sheets/Pack, PK16, 16PK CW58045
- COASTWIDE PROFESSIONAL Jumbo Kitchen Roll Paper Towels, 2Ply, 279 x 215, 250 SheetsRoll, 12PK CW21806/BP21806
- COASTWIDE PROFESSIONAL Kitchen Roll Paper Towels, 2-Ply, 11 x 8.5, White, 85 Sheets/Roll, PK30, 30PK CW21810CT
- WYPALL Blue, 12 PK 35411
- GEORGIA-PACIFIC enMotion® Hardwound Paper Towel, 1 Ply, Continuous Roll, 700 ft., White, 6 PK 89430
- LIVI Towel, Multifold, 10-3/5"Wx9-1/2"L, 10/CT, White PK SOL50861
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 12 PK 01040
- SCOTT 1, White, 25 PK 01960
- TOUGH GUY Tough Guy Hardwound Paper Towel Roll, 1, Continuous, 1,000 ft, White, 6 PK 60FG13
- GEORGIA-PACIFIC GP Envision Brown High Capacity Roll Paper Towel, 800'/Roll, 6 Rolls/Case - 26301 26301
- VINDA PAPER Paper Towels 60 sheet 2 ply , 2PK VC4646
- Coastwide Professional Paper Towels