Coastwide Professional
60 gal Trash Bags, 39 in x 57 in, Extra Heavy-Duty, 1.7 mil, Gray/Silver, 50 PK
Mfr # CW18190/H7857WS
Zoro # G503551860
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.7 mil
- Size 39 in x 57 in
Explore More Products
- COASTWIDE PROFESSIONAL 30 gal Trash Bags, 30 in x 37 in, Extra Heavy-Duty, 16 microns, Natural, 250 PK CW19246/Z6037VN
- COASTWIDE PROFESSIONAL 56 gal Trash Bags, 60 in x 47 in, Extra Heavy-Duty, 1.8 mil, Black, 100 PK CW18209/X8647WK
- COASTWIDE PROFESSIONAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Black, 100 PK CW25531/X7658AK
- COASTWIDE PROFESSIONAL 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 0.31 mil, Clear, 500 PK CW57407/Z6037LN
- COASTWIDE PROFESSIONAL 55 gal Trash Bags, 40 in x 53 in, Extra Heavy-Duty, 1.3 mil, Black, 100 PK CW22753/H8053PK
- COASTWIDE PROFESSIONAL 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.74 mil, White, 150 PK CW18185/H6639EW
- COASTWIDE PROFESSIONAL 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 12 microns, Natural, 250 PK CW18199/Z6640MN
- COASTWIDE PROFESSIONAL HIGH-DENSITY CAN LINERS, 45 GAL, 22 MIC, 40in X 48in, BLACK, 150PK 814867
- COASTWIDE PROFESSIONAL 56 gal Trash Bags, 43 in x 48 in, Super Heavy-Duty, 22 microns, Natural, 150 PK CW19244/Z8648WN
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK CL1015
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 39 in x 46 in, Super Heavy-Duty, 4.0 mil, Flat, 75 Pack 52WX87
- Coastwide Professional Trash Bags