Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Interface Coat, 2XL, Yellow, Zipper

  • Zoro #: G0532430
  • Mfr #: FC102-XXL

$247.71

  • Material: Tecasafe Plus
  • Color: Yellow
  • Size: 2XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coaxsher #FC102-XXL Specifications

  • Zoro #: G0532430
  • Mfr #: FC102-XXL
Material: Tecasafe Plus Color: Yellow
Size: 2XL Pockets: 3
Closure Type: zipper Item: Interface Coat
Fits Chest Size: 52" to 56" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interface Coat, Size 2XL, Fits Chest Size 52 In. to 56 In., Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 3

Reviews of Coaxsher #FC102-XXL