This item is Discontinued.

Coaxsher Sawyer Pack Case, 5" AS407

Sawyer Pack Case, 5" (Discontinued)

  • Mfr # AS407
  • Zoro # G9174767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS407
Zoro #
G9174767
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Length
9"
Width
6-1/2"

Details

Item
Sawyer Pack Case

Description

Sawyer Pack Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.