Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wildland Fire Shirt , 2XL, Yellow, Zipper

  • Zoro #: G0532248
  • Mfr #: FC104-XXL

$172.49

  • Fits Chest Size: 52" to 56"
  • Size: 2XL
  • Material: Tecasafe Plus
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coaxsher #FC104-XXL Specifications

  • Zoro #: G0532248
  • Mfr #: FC104-XXL
Fits Chest Size: 52" to 56" Size: 2XL
Material: Tecasafe Plus Closure Type: zipper
Pockets: 2 Item: Wildland Fire Shirt
Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wildland Fire Shirt , Size 2XL, Fits Chest Size 52 In. to 56 In., Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 2

Reviews of Coaxsher #FC104-XXL