Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wildland Fire Shirt , S , Yellow, Zipper

  • Zoro #: G0532570
  • Mfr #: FC104-S

$172.49

  • Material: Tecasafe Plus
  • Pockets: 2
  • Size: S
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coaxsher #FC104-S Specifications

  • Zoro #: G0532570
  • Mfr #: FC104-S
Material: Tecasafe Plus Pockets: 2
Size: S Fits Chest Size: 38" to 40"
Item: Wildland Fire Shirt Closure Type: zipper
Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wildland Fire Shirt , Size S , Fits Chest Size 38 In. to 40 In., Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 2

Reviews of Coaxsher #FC104-S