Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wildland Fire Shirt , XL, Yellow, Zipper

  • Zoro #: G0532780
  • Mfr #: FC104-XL

$172.49

  • Pockets: 2
  • Color: Yellow
  • Size: Xl
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coaxsher #FC104-XL Specifications

  • Zoro #: G0532780
  • Mfr #: FC104-XL
Pockets: 2 Color: Yellow
Size: Xl Material: Tecasafe Plus
Fits Chest Size: 48" to 52" Item: Wildland Fire Shirt
Closure Type: zipper Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wildland Fire Shirt , Size XL, Fits Chest Size 48 In. to 52 In., Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 2

Reviews of Coaxsher #FC104-XL