Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8081
Zoro #
G6622493
UPC #
713879069329
Country of Origin
Mexico
Dimensions
Size
2XL
Length
30 in
Fits Chest Size
52 in
Sleeve Length
26 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Type
Regular
Pockets
No
Garment Style
Sweater
Binding
Pullover
Uniform Type
General
Description
V-Neck Military Sweater, Size 2XL, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 52 In., Length 30 In., Sleeve Length 26 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.