Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2025
Zoro #
G6607592
UPC #
713879068506
Country of Origin
Mexico
Dimensions
Size
3XL
Length
31 in
Fits Chest Size
55 in
Sleeve Length
28 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Pockets
No
Type
Regular
Binding
Pullover
Garment Style
Military Pullover
Uniform Type
General
Description
V-Neck Military Sweater, Size 3XL, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 55 In., Length 31 In., Sleeve Length 28 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.