Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8081
Zoro #
G6618269
UPC #
713879069541
Country of Origin
Mexico
Dimensions
Size
5XL
Length
33 in
Fits Chest Size
61 in
Sleeve Length
26-1/2 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Garment Style
Sweater
Type
Regular
Pockets
No
Binding
Pullover
Uniform Type
General
Description
V-Neck Military Sweater, Size 5XL, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 61 In., Length 33 In., Sleeve Length 26-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.