Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2025
Zoro #
G6611987
UPC #
713879068483
Country of Origin
Mexico
Dimensions
Size
Xl
Length
29 in
Fits Chest Size
49 in
Sleeve Length
27-1/2 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Type
Regular
Pockets
No
Binding
Pullover
Garment Style
Military Pullover
Uniform Type
General
Description
V-Neck Military Sweater, Size XL, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 27-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.