Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8081
Zoro #
G6626440
UPC #
713879069312
Country of Origin
Mexico
Dimensions
Size
Xl
Length
29 in
Sleeve Length
26 in
Fits Chest Size
49 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Type
Regular
Binding
Pullover
Pockets
No
Garment Style
Sweater
Uniform Type
General
Description
V-Neck Military Sweater, Size XL, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 26 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.