Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2025
Zoro #
G6623972
UPC #
713879068445
Country of Origin
Mexico
Dimensions
Size
XS
Length
25 in
Sleeve Length
27 in
Fits Chest Size
38 in
Details
Item
V-Neck Military Sweater
Color
Brown
Material
100% Acrylic
Binding
Pullover
Type
Regular
Garment Style
Military Pullover
Pockets
No
Uniform Type
General
Description
V-Neck Military Sweater, Size XS, Color Brown, Material 100 Percent Acrylic, Fits Chest Size 38 In., Length 25 In., Sleeve Length 27 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.