Shop Alternate Products
This Product is Discontinued
Cobra Electronics
CB Radio, LED, Green (Discontinued)
Mfr # 25 LTD
Zoro # G8587135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 40
- Frequency Range 26 to 27 MHz
- Power Output 4 W
- Includes Microphone, Mounting Hardware, Power Cord
- Radio Type Compact