15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

CB Radio, 40 Channel

COBRA| Zoro #: G1600191| Mfr #: 29LTD

$138.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600191 Mfr #: 29LTD
Includes: 5 Pin Screw On Dynamic Microphone, Power Cord, Mounting Bracket and ScrewsCord Length: 9 ft.
Power Output: 4 WattsItem: Mobile CB Radio
Features: Instant Access to Channel 9, Antenna Warning Indicator, SWR CalibrationConnector Type: 4-Pin
Number of Channels: 40Country of Origin (subject to change): China

Product Description

Mobile CB Radio, 4-Pin Connector Type, Number of Channels 40, Power Output 4 Watts, Cord Length 9 ft., Features Instant Access to Channel 9, Antenna Warning Indicator, SWR Calibration, Includes 5 Pin Screw On Dynamic Microphone, Power Cord, Mounting Bracket and Screws

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.