Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29 LX MAX
Zoro #
G9663195
UPC #
028377201936
Country of Origin
China
Dimensions
Cord Length
9 ft
Microphone Cord Length
9 ft
Overall Width
7 1/4 in
Overall Depth
9 1/4 in
Overall Height
2 1/4 in
Details
Item
CB Radio
Connector Type
4-Pin
Number of Channels
40
Power Output
4 W
Includes
Microphone Hanger, Mounting Hardware
Features
4-Color LCD Display, Bluetooth Connectivity, Cobra iRadar Integration, NOAA Weather and Emergency Alert, One Touch Hands Free Protocol, Programmable Display, Receive and Report, Voice and Text Caller Id
Radio Type
Bluetooth Connectivity, Weather Channels
Output Power
4 W
Current
2 A
Microphone Connector Type
6-Pin
Frequency Range
26 to 27 MHz
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 1/4 in, Overall Height 2 1/4 in, Overall Depth 9 1/4 in, Current 2 A, Microphone Connector Type 6-Pin, Microphone Cord Length 9 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Bluetooth Connectivity, Weather Channels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.