Cobra
CB Radio, LCD, Amber, 40 Channels
- Zoro #: G8587187
- Mfr #: 19 DX IV
Tap to zoom
Hover or click to zoom
$54.26
- Number of Channels: 40
- Power Output: 4 W
- Includes: Microphone, Mounting Hardware, Power Cord
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $54.26
Cobra #19 DX IV Specifications
- Zoro #: G8587187
- Mfr #: 19 DX IV
- Number of Channels: 40
- Power Output: 4 W
- Includes: Microphone, Mounting Hardware, Power Cord
- Item: CB Radio
- Color: Amber
- Features: Instant Access to Channels 9 and 19, RD Gain and S/RF Meter, Built-in Noise Cancelling, Dynamic Microphone
- Cord Length: 9 ft
- Connector Type: 4-Pin
- Overall Height: 1 3/4 in
- Overall Depth: 7 in
- Output Power: 4 W
- Overall Width: 4 1/2 in
- Microphone Connector Type: 4-Pin
- Current: 2 A
- Microphone Cord Length: 9 ft
- Country of Origin (subject to change): China
Description
CB Radio, Number of Channels 40, Power Output 4 W, Includes Microphone, Mounting Hardware, Power Cord