HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fly Paper Board, PK15

COBRA| Zoro #: G2465601| Mfr #: D312502-00

$73.09 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 15
Width (In.): 11-1/2
Depth (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465601 Mfr #: D312502-00
Package Quantity: 15Width (In.): 11-1/2
Depth (In.): 7/8Type: Adhesive Fly Board
For Use with Stock Number: 2CYE2Length (In.): 17
Item: Fly PaperCountry of Origin (subject to change): United Kingdom

Description

Fly Paper, Adhesive Board, Length 17 In, Width 11 1/2 In, Depth 7/8 In, For Use with Stock Number G2315695

Reviews